Zoro Homepage

SY 18/4 STR CU OAS CMP/CL3P WE 1000R

  • Mfr # P40073-1A

  • Zoro # G816262347


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
4C
Fire Rating
Plenum
Shielded
Unshielded
NEC Article and Type
725 CL3P, 760 FPLP, CMP
Product Type
Communication Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40073-1A
Zoro #
G816262347
UPC #
032886882630
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Cable Length
1,000 ft
Bend Radius
3/4 in
Wire Size
18 AWG

Details

Number of Conductors
4C
Fire Rating
Plenum
Shielded
Unshielded
NEC Article and Type
725 CL3P, 760 FPLP, CMP
Product Type
Communication Cable
Insulation Material
PVC
Maximum Voltage Rating
300 V
Application
Alarm Systems, Broadcast Systems, Audio Systems
Number of Pairs
0
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Operating Temperature
167 Degrees F
Item
Multi-Conductor Security Cable
Solid/Stranded
Stranded
Jacket Color
White
Standards
CSA FT6, European Directive 2002/95/EC, FLAME TEST NFPA 262, NEC article 725, NEC article 760, RoHS Compliant, UL 13 CL3P, UL 1424 FPLP, UL 444 CMP, UL 910
Package Type
Reel in a Box
Number of Strands
7
Power Limited
Power Limited
Voltage
300 V
Conductor Design
Stranded

Description

Multi-Conductor Security Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color White, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Broadcast Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.