This item is Discontinued.

Southwire Temporary Job Site Light, 7600 lm, Bk/Wht 111080ECO

Temporary Job Site Light, 7600 lm, Bk/Wht (Discontinued)

  • Mfr # 111080ECO
  • Zoro # G2620812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111080ECO
Zoro #
G2620812
UPC #
786625000167
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
19 in
Job Site Lighting Max. Height
19"
Overall Height
16 in
Overall Depth
23 in
Head Diameter
23 in
Power Cord Length
5 ft

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Includes
Lamp, Receptacle
Standards
cUL
Features
Welded Wire Safety Cage
Power Source
Corded
NEMA Plug Configuration
5-15P
Gauge/Conductor
14/3
Lamp Included
Yes
Light Distribution - Job Site Lighting
360 Degrees
Replacement Lamp
Yes
Safety Rated
Not Safety Rated
Guard Type
Welded Wire Safety Cage
Rated Life
25,000 hr
Number of Lamp Heads
1
Lighting Technology
LED
Bulb Technology
LED
Charge Time
Not Battery Operated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Power Source - Job Site Lighting
Corded (AC)
Lamp Watts
80 W
Type - Job Site Lighting
Hanging
NEC Cord Designation
SJTW
Lumens
7600
Run Time - Job Site Lights
Not Battery Powered
Item - Job Site Lighting
Temporary Job Site Light
Color
Black/White
Switch Type
No Switch
Lamp Life
25,000 hr
Series
HANG-A-LIGHT
IP Rating
Not Rated
Light Distribution
360 Degrees
Cord Wire Gauge
14 AWG
Frame Color
Black/White
Current
0.8 A
Maximum Brightness
7,600 lm
Hazardous Location Specification
Not Rated
Operating Voltage
120V AC
Wattage
80 W
Job Light Type
Hanging Light
Mount Type
Hook
Maximum Operating Temperature
125 Degrees F
Plug Type
Straight Blade
Minimum Operating Temperature
-40 Degrees F
Color Rendering Index
Not Rated
Color Temperature
5000K
Cord Designation
SJTW
Head Color
Black/White
Number of Bulb Fixtures
1
Includes Bulb
Yes
Brightness Levels
7,600 lm
Replacement Bulb Part Number
Yes
Bulb Base Type
Screw In
Max. Brightness Range
4,000 to 7,999 lm

Description

Temporary Job Site Light, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 23 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 7,600 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 23 in, Overall Height 16 in, Power Cord Length 5 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 80 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.