This item is Discontinued.

Southwire TERMINAL WASHER 12V 989

TERMINAL WASHER 12V (Discontinued)

  • Mfr # 989
  • Zoro # G503452549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
989
Zoro #
G503452549
UPC #
85407209898
Country of Origin
China

Dimensions

Overall Length
2-1/2 in

Description

Southwire 12 V Terminal Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.