Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFFN Building Wire, Copper, 18 AWG, 1C, Red, Solid, 500 ft

  • Mfr # 26979506

  • Zoro # G4729952


product price: $73.29
/ea

Key Features

Trade Designation
TFFN
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26979506
Zoro #
G4729952
UPC #
032886110405
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
500 ft
Nominal Outside Dia.
0.08 in
Jacket Thickness (Mils)
5mils
Insulation Thickness (Mils)
15mils
Conductor Size
18 AWG
Minimum Bend Radius
5/16 in
Overall Length
500 ft
Nominal Outside Diameter
0.08 in

Details

Item
Building Wire
Trade Designation
TFFN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
Vinyl
Voltage
600V AC
Temp. Rating
194°F
Standards
UL STD 66 and NEC
Packaging
Spool
Max. Amps
6
Application
Commercial or Industrial
Stranding
1
Construction
ConstructionSouthwire® Type TFFN or MTW or AWM copper conductors are annealed (soft) copper, insulated with a tough, heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) jacket is applied. Available in black, white, red, blue, green, yellow, orange, brown, purple, gray, and pink. Some colors standard, some subject to economic order quantity.
Applications
ApplicationSouthwire® Type TFN may be used as fixture wire or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Number of Strands
1
Temperature Rating - Maximum Wet
140 Degrees F
Ampacity at Maximum Temperature
14 A

Description

Building Wire, Trade Designation TFFN, Wire Size 18 AWG, Wire Color Red, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material Vinyl, Nominal Outside Dia. 0.08 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.