Shop SOUTHWIRE
See all product information
Create Account
TFN Building Wire, Copper, 1C, Solid
- Mfr # 26984506
- Zoro # G516262036
product price:Â
$
60.15
/ea
Key Features
Trade Designation
TFN
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Conductor Design
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26984506
- Zoro #
- G516262036
- UPC #
- 032886110108
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- TFN
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- Nylon
- Conductor Design
- Solid
- Insulation Material
- PVC
- Voltage
- 600 V
- Standards
- ASTM B174, ASTM B3, RoHS Compliant, UL 1063, UL 66, UL 758
- Number of Strands
- 1
- Conductor Insulation Material
- PVC
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Packaging
- Spool
- Fire Resistance Rating
- Not Rated
- Conductor Insulation Color
- Brown
- Application
- Fixture Wire, Machine Tool Wiring
- Ampacity at Maximum Temperature
- 14 A
Dimensions
- Conductor Size
- 18 AWG
- Nominal Outside Diameter
- 0.08 in
- Minimum Bend Radius
- 5/16 in
- Overall Length
- 500 ft
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Building Wire, Trade Designation TFN, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.