TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded
Mfr # 58340801
Zoro # G716287105
product price: $2,065.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Trade Designation
TFN, THHN, THWN
Conductor Insulation Material
PVC
Resistance Properties
UV Resistant
Maximum Voltage Rating
600 V
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58340801
Zoro #
G716287105
UPC #
032886953859
Country of Origin
United States
Dimensions
Minimum Bend Radius
4 in
Conductor Size
14 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.59 in
Description
Mini Split Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.