Zoro Homepage

TFN, THHN, THWN Mini Split Cable, Copper, 4C, Black, Stranded

  • Mfr # 58340803

  • Zoro # G116287095


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Number of Strands
7
Nominal Outside Diameter
0.59 in
Trade Designation
TFN, THHN, THWN
Fire Resistance Rating
Not Rated
Maximum Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58340803
Zoro #
G116287095
UPC #
032886938054
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.59 in
Conductor Size
14 AWG
Overall Length
50 ft
Minimum Bend Radius
4 in

Description

Mini Split Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.