TFN/AWM, Multi-Conductor Cable, Copper, 18 AWG, 1C, Yellow, Solid, 500 ft
Mfr # 26982906
Zoro # G913364685
product price: $38.89
/eaKey Features
Trade Designation
TFN/AWM
Wire Size
18 AWG
Number of Conductors
1C
Conductor Design
Solid
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26982906
Zoro #
G913364685
UPC #
032886110559
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
500 ft
Conductor Size
18 AWG
Overall Length
500 ft
Minimum Bend Radius
5/16 in
Nominal Outside Diameter
0.08 in
Details
Item
Multi-Conductor Cable
Trade Designation
TFN/AWM
Number of Conductors
1C
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Yellow
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
Application
Fixture Wire, Machine Tool Wiring
Conductor Insulation Material
PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Yellow
Packaging
Spool
Ampacity at Maximum Temperature
14 A
Number of Strands
1
Insulation Material
PVC
Description
BuildingWire,TFN,Solid,Ylw,18AWG,500ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.