Zoro Homepage

TFN/AWM, Portable Cord, Copper, 18 AWG, 1C, Orange, Solid, 500 ft

  • Mfr # 26983706

  • Zoro # G413364710


product price: $48.19
/ea

Key Features

Trade Designation
TFN/AWM
Wire Size
18 AWG
Number of Conductors
1C
Conductor Design
Solid
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26983706
Zoro #
G413364710
UPC #
032886110252
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
500 ft
Conductor Size
18 AWG
Overall Length
500 ft
Minimum Bend Radius
5/16 in
Nominal Outside Diameter
0.08 in

Details

Item
Portable Cord
Trade Designation
TFN/AWM
Number of Conductors
1C
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Orange
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
Application
Fixture Wire, Machine Tool Wiring
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Orange
Conductor Insulation Material
PVC
Packaging
Spool
Number of Strands
1
Temperature Rating - Maximum Dry
221 Degrees F
Ampacity at Maximum Temperature
14 A
Insulation Material
PVC

Description

Building Wire, Trade Designation TFN, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.