This item is Discontinued.

Southwire Thermostat Cable, 250ft, White, Gauge 18 56945701

Thermostat Cable, 250ft, White, Gauge 18 (Discontinued)

  • Mfr # 56945701
  • Zoro # G1421445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56945701
Zoro #
G1421445
UPC #
032886867170
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
250 ft
Wire Size (Wire and Cable)
18 AWG
Spool/Coil Length
250 ft.
Wire Size - Wire and Cable
18 AWG
Nominal Outside Dia.
0.2 in
Length (Straight Wireway)
250 ft

Details

Cable Type
Nonplenum
Number of Conductors
8
Jacket Color
White
Cable Type (Wire and Cable)
Non Plenum
Standards
Article 725, UL Listed
Wire and Cable Item
Thermostat Cable
Cable Rating
CL2
Item
Thermostat Wire
Cable Type - Wire and Cable
Non Plenum
Max. Temp.
60 Degrees C
Voltage
150 V
Package Type
Spool
Conductor Design
Solid
Temp. Rating
140 Degrees F

Description

Thermostat Wire, Number of Conductors 8, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color White, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.