This item is Discontinued.

Southwire Thermostat Cable, 500ft, .12 Dia, Brown, CL2 69258202

Thermostat Cable, 500ft, .12 Dia, Brown, CL2 (Discontinued)

  • Mfr # 69258202
  • Zoro # G1278995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69258202
Zoro #
G1278995
UPC #
032886036859
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
500 ft
Wire Size (Wire and Cable)
20 AWG
Spool/Coil Length
500 ft.
Wire Size - Wire and Cable
20 AWG
Nominal Outside Dia.
0.12 in
Length (Straight Wireway)
500 ft

Details

Cable Type
Nonplenum
Number of Conductors
3
Jacket Color
Brown
Cable Type (Wire and Cable)
Non Plenum
Item
Thermostat Wire
Package Type
Spool
Cable Type - Wire and Cable
Non Plenum
Standards
Article 725, UL Listed
Voltage
150 V
Max. Temp.
60 Degrees C
Cable Rating
CL2
Wire and Cable Item
Thermostat Cable
Conductor Design
Solid
Temp. Rating
140 Degrees F

Description

Thermostat Wire, Number of Conductors 3, Wire Size 20 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 500 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.