ThermostatWire, 18AWG, White, 250ft, 150V
Mfr # 553080401
Zoro # G401260796
product price: $161.06
/eaSold in multiples of 4 for $644.24
Free Shipping & Returns
Key Features
Voltage
150 V
Jacket Color
White
Length
250 ft
Nominal Outside Dia.
0.2 in
Cable Type
Nonplenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553080401
Zoro #
G401260796
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft
Nominal Outside Dia.
0.2 in
Wire Size
18 AWG
Conductor Size
18 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.2 in
Details
Item
Thermostat Wire
Voltage
150 V
Jacket Color
White
Cable Type
Nonplenum
Conductor Design
Solid
Standards
NEC 725, ETL, FT-1, UL 1581, Type CL2, UL 13
Number of Conductors
8
Cable Rating
CL2
Inner Wire Jacket Color
Black, Blue, Brown, Green, Orange, Red, White, Yellow
Conductor Material
Copper
Packaging
Spool
Shielding
Unshielded
Conductor Insulation Color
Black, Blue, Brown, Green, Orange, Red, White, Yellow
Fire Resistance Rating
Not Rated
Trade Designation
CL2
Jacket Material
PVC
Conductor Insulation Material
PVC
Description
Thermostat Wire, Number of Conductors 8, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color White, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2
Restrictions
WARNING:
This product can expose you to chemicals including Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.