Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermostatWire, 18AWG, White, 250ft, 300V

  • Mfr # 555040423

  • Zoro # G4544942


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Plenum
Number of Conductors
4
Wire Size
18 AWG
Jacket Color
White
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555040423
Zoro #
G4544942
UPC #
032886855061
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.17 in
Wire Size - Wire and Cable
18 AWG
Spool/Coil Length
250 ft.
Wire Size (Wire and Cable)
18 AWG
Length (Straight Wireway)
250 ft
Size (Awg or Kcmil)
18 AWG
Nominal Outside Diameter
0.17 in
Overall Length
250 ft
Conductor Size
18 AWG

Details

Item
Thermostat Wire
Cable Type
Plenum
Number of Conductors
4
Jacket Color
White
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
300 V
Standards
CL2P Plenum Rated, UL Listed
Cable Rating
CL2P
Package Type
Spool
Wire and Cable Item
Thermostat Wire
Cable Type - Wire and Cable
Plenum
Cable Type (Wire and Cable)
Plenum
Max. Temp.
60 Degrees C
Construction
ConstructionSolid copper conductors with 6 mils of insulationConductors are covered with a Low Smoke PVC jacketRipcord
Nom. Od (Mils)
168mils
No. of Strands
1
No. of Conductors
4
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
Inner Wire Jacket Color
Black, Green, Red, White
Fire Resistance Rating
Plenum
Packaging
Spool
Trade Designation
CL2P
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Material
Copper
Conductor Insulation Material
PVC
Shielding
Unshielded
Jacket Material
PVC
Conductor Insulation Color
Black, Green, Red, White

Description

Thermostat Wire, Number of Conductors 4, Wire Size 18 AWG, Cable Type Plenum, Jacket Color White, Length 250 ft, Voltage 300 V, Conductor Design Solid, Cable Rating CL2P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.