ThermostatWire, 20AWG, Brown, 500ft, 150V

  • Mfr # 552020507
  • Zoro # G2768631
product price: 
$
91.35
/ea

Key Features

Cable Type
Nonplenum
Number of Conductors
2
Wire Size
20 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
552020507
Zoro #
G2768631
UPC #
032886024740
Country of Origin
United States
Item
Thermostat Wire
Cable Type
Nonplenum
Number of Conductors
2
Jacket Color
Brown
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
150 V
Standards
NEC 725, UL Listed
Cable Rating
CL2
Package Type
Spool
Max. Temp.
60 Degrees C
Cable Type (Wire and Cable)
Non Plenum
Cable Type - Wire and Cable
Non Plenum
Wire and Cable Item
Thermostat Cable
Construction
ConstructionSolid copper conductors with 6 mils of PVC insulationConductors are covered with a PVC jacket, Brown or WhiteRipcord
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
No. of Strands
1
Nom. Od (Mils)
114mils
No. of Conductors
2
Inner Wire Jacket Color
Red, White
Conductor Material
Copper
Packaging
Spool
Temperature Rating - Maximum Dry
140 Degrees F
Jacket Material
PVC
Shielding
Unshielded
Fire Resistance Rating
Not Rated
Trade Designation
CL2
Conductor Insulation Material
HDPE
Conductor Insulation Color
Red, White

Dimensions

Wire Size
20 AWG
Length
500 ft
Nominal Outside Dia.
0.11 in
Wire Size (Wire and Cable)
20 AWG
Spool/Coil Length
500 ft.
Wire Size - Wire and Cable
20 AWG
Length (Straight Wireway)
500 ft
Size (Awg or Kcmil)
20 AWG
Insulation Thickness (Mils)
5mils
Nominal Outside Diameter
0.11 in
Overall Length
500 ft
Conductor Size
20 AWG
Wire Rope Length
500 ft

Description

Thermostat Wire, Number of Conductors 2, Wire Size 20 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 500 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.