Zoro Homepage

THHN Building Wire, Copper, 10 AWG, 1C, Blue; White, Stranded, 1250 ft

  • Mfr # 58026105

  • Zoro # G0193709


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58026105
Zoro #
G0193709
UPC #
032886943591
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1250 ft
Nominal Outside Dia.
0.16 in
Conductor Size
10 AWG
Overall Length
1,250 ft
Nominal Outside Diameter
0.16 in
Minimum Bend Radius
11/16 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue/White
Jacket Color
Blue; White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
CoilPAK(TM)
Application
Branch Circuit Wiring, Cable Trays, Conduit
Stranding
7
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
7
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Color
White/Blue
Temperature Rating - Maximum Dry
194 Degrees F
Series
Simpull(R)

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Blue/White, Length 1,250 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.