Zoro Homepage

THHN Building Wire, Copper, 10 AWG, 1C, Green, Stranded, 50 ft

  • Mfr # 22977386

  • Zoro # G7556841


product price: $41.59
/ea

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22977386
Zoro #
G7556841
UPC #
032886918056
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
50 ft
Nominal Outside Dia.
0.16 in
Insulation Thickness (Mils)
20mils
Jacket Thickness (Mils)
5mils
Nominal Outside Diameter
0.16 in
Overall Length
50 ft
Conductor Size
10 AWG
Minimum Bend Radius
11/16 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Standard 83, 1581 and 1063
Packaging
Spool
Max. Amps
30
Application
Commercial or Industrial
Stranding
19
Allowable Ampacity At 75C
30
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
Number of Strands
19
Conductor Insulation Color
Green
Temperature Rating - Maximum Wet
167 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Green, Length 50 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.