Zoro Homepage

THHN Building Wire, Copper, 10 AWG, 1C, Red, Stranded, 1250 ft

  • Mfr # 58025405

  • Zoro # G1407288


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58025405
Zoro #
G1407288
UPC #
032886943638
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1250 ft
Nominal Outside Dia.
0.16 in
Jacket Thickness (Mils)
5mils
Insulation Thickness (Mils)
20mils
Nominal Outside Diameter
0.16 in
Overall Length
1,250 ft
Minimum Bend Radius
11/16 in
Conductor Size
10 AWG

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Stranding
7
Application
Branch Circuit Wiring, Cable Trays, Conduit
Packaging
CoilPAK(TM)
Max. Amps
30
Construction
ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2.
Applications
ApplicationSIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.THWN-2 Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Allowable Ampacity At 75C
30
Conductor Insulation Color
Red
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Temperature Rating - Maximum Dry
194 Degrees F
Series
Simpull(R)

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Red, Length 1,250 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products