THHN Building Wire, Copper, 12 AWG, 1C, Red, Stranded
Mfr # 22966658
Zoro # G112924024
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22966658
Zoro #
G112924024
UPC #
032886892912
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Overall Length
500 ft
Conductor Size
12 AWG
Minimum Bend Radius
1/2 in
Nominal Outside Diameter
0.13 in
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Voltage
600 V
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Application
Branch Circuit Wiring, Wet or Dry Conduit
Packaging
Spool
Ampacity at Maximum Temperature
30 A
Temperature Rating - Maximum Dry
221 Degrees F
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Red
Number of Strands
19
Fire Resistance Rating
Not Rated
Description
Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.