THHN Building Wire, Copper, 12 AWG, 3C, Black; Green; White, Solid, 350 ft
Mfr # 58389703
Zoro # G9972112
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58389703
Zoro #
G9972112
UPC #
032886941368
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
350 ft
Nominal Outside Dia.
0.12 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils
Conductor Size
12 AWG
Nominal Outside Diameter
0.12 in
Minimum Bend Radius
1 in
Overall Length
350 ft
Description
Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black/Green/White, Length 350 ft, Conductor Design Solid, Number of Conductors 3, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging CoilPAK(TM), Jacket Color Not Applicable, Voltage 600 V, Stranding 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.