Shop SOUTHWIRE
See all product information
Create Account
THHN Building Wire, Copper, 2C, Solid
- Mfr # 58614404
- Zoro # G816504041
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
2C
Jacket Material
Nylon
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58614404
- Zoro #
- G816504041
- UPC #
- 032886941436
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN
- Conductor Material
- Copper
- Number of Conductors
- 2C
- Jacket Material
- Nylon
- Conductor Design
- Solid
- Voltage
- 600 V
- Standards
- ASTM B3, ASTM B787 19, NMX-J-010-ANCE, NOM-063-SCFI, UL 83
- Application
- Branch Circuit Wiring
- Ampacity at Maximum Temperature
- 30 A
- Temperature Rating - Maximum Wet
- 75 Degrees C
- Conductor Insulation Color
- Red, White/Red
- Packaging
- CoilPAK(TM)
- Series
- Simpull(R)
- Number of Strands
- 1
- Conductor Insulation Material
- PVC
- Fire Resistance Rating
- Not Rated
- Temperature Rating - Maximum Dry
- 90 Degrees C
Dimensions
- Minimum Bend Radius
- 1 in
- Nominal Outside Diameter
- 0.24 in
- Overall Length
- 500 ft
- Conductor Size
- 12 AWG
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Building Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.