Shop SOUTHWIRE
See all product information
Create Account
THHN Building Wire, Copper, 2C, Stranded
- Mfr # 58609704
- Zoro # G116262030
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
2C
Jacket Material
Nylon
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58609704
- Zoro #
- G116262030
- UPC #
- 032886941917
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN
- Conductor Material
- Copper
- Number of Conductors
- 2C
- Jacket Material
- Nylon
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- ASTM B3, ASTM B787 19, NMX-J-010-ANCE, NOM-063-SCFI, UL 83
- Series
- Simpull(R)
- Application
- Branch Circuit Wiring
- Temperature Rating - Maximum Wet
- 75 Degrees C
- Fire Resistance Rating
- Not Rated
- Conductor Insulation Color
- Blue, White/Blue
- Ampacity at Maximum Temperature
- 30 A
- Conductor Insulation Material
- PVC
- Temperature Rating - Maximum Dry
- 90 Degrees C
- Number of Strands
- 19
- Packaging
- CoilPAK(TM)
Dimensions
- Nominal Outside Diameter
- 0.13 in
- Overall Length
- 500 ft
- Minimum Bend Radius
- 1/2 in
- Conductor Size
- 12 AWG
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Building Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.