THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded
Mfr # 20498204
Zoro # G216261582
product price: $1,722.99
/eaKey Features
Conductor Size
4 AWG
Packaging
Spool
Nominal Outside Diameter
0.32 in
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Fire Resistance Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20498204
Zoro #
G216261582
UPC #
032886232213
Country of Origin
United States
Dimensions
Conductor Size
4 AWG
Nominal Outside Diameter
0.32 in
Minimum Bend Radius
1 5/16 in
Overall Length
1,000 ft
Wire Size
4AWG
Details
Packaging
Spool
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
Fire Resistance Rating
Not Rated
Conductor Insulation Material
PVC
Number of Strands
19
Jacket Material
Nylon
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Conductor Design
Stranded
Series
Simpull(R)
Voltage
600 V
Item
Building Wire
Trade Designation
THHN, THWN-2
Conductor Insulation Color
Red
Ampacity at Maximum Temperature
95 A
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Number of Conductors
1C
Description
Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.