Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN-2 Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 20507001

  • Zoro # G716261587


product price: $5,364.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Jacket Material
Nylon
Voltage
600 V
Packaging
Reel
Trade Designation
THHN, THWN-2
Overall Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20507001
Zoro #
G716261587
UPC #
032886234118
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Conductor Size
3/0 AWG
Nominal Outside Diameter
0.57 in
Minimum Bend Radius
2 5/16 in
Wire Size
3/0AWG

Details

Jacket Material
Nylon
Voltage
600 V
Packaging
Reel
Trade Designation
THHN, THWN-2
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Series
Simpull(R)
Number of Strands
19
Item
Building Wire
Conductor Insulation Color
Black
Conductor Insulation Material
PVC
Number of Conductors
1C
Ampacity at Maximum Temperature
225 A
Conductor Material
Copper
Standards
A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
Conductor Design
Stranded
Fire Resistance Rating
Not Rated
Application
Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Reel, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.