Shop SOUTHWIRE
See all product information
Create Account
THHN, THWN-2 Building Wire, Copper, 1C, Stranded
- Mfr # 23849306
- Zoro # G416261603
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN, THWN-2
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23849306
- Zoro #
- G416261603
- UPC #
- 032886231469
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN, THWN-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- Nylon
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
- Fire Resistance Rating
- Not Rated
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Number of Strands
- 19
- Conductor Insulation Color
- Orange
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Packaging
- Spool
- Temperature Rating - Maximum Wet
- 167 Degrees F
- Series
- Simpull(R)
- Ampacity at Maximum Temperature
- 55 A
- Conductor Insulation Material
- PVC
Dimensions
- Wire Size
- 8 AWG
- Overall Length
- 1,000 ft
- Conductor Size
- 8 AWG
- Nominal Outside Diameter
- 0.22 in
- Minimum Bend Radius
- 7/8 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
BuildingWire,Org,8AWG,1,000ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.