Shop SOUTHWIRE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
THHN, THWN-2 Building Wire, Copper, 1C, Stranded
- Mfr # 41171006
- Zoro # G016261614
product price:Â
$
2,266.99
/ea
Key Features
Trade Designation
THHN, THWN-2
Wire Size
4 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41171006
- Zoro #
- G016261614
- UPC #
- 032886232060
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN, THWN-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- Nylon
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- A-A-59544, ASTM B787 19, ASTM B8, CSA C22.2 No. 75, ICEA S-95-658, NEMA WC70, NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 1685, UL 758, UL 83
- Conductor Insulation Material
- PVC
- Packaging
- Spool
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Number of Strands
- 19
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Series
- Simpull(R)
- Fire Resistance Rating
- Not Rated
- Conductor Insulation Color
- Orange
- Ampacity at Maximum Temperature
- 95 A
Dimensions
- Wire Size
- 4 AWG
- Overall Length
- 1,000 ft
- Minimum Bend Radius
- 1 5/16 in
- Conductor Size
- 4 AWG
- Nominal Outside Diameter
- 0.32 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Building Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.