
THHN; THWN-2 Building Wire, Copper, 6 AWG, 1C, Green, Stranded, 1 ft
Mfr # 000000000059272501
Zoro # G711130369
product price: $1.99
/ea
Sold in multiples of 250 for $497.50
Key Features
Trade Designation
THHN; THWN-2
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000059272501
Zoro #
G711130369
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
1 ft
Nominal Outside Dia.
0.253 in
Details
Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.