Zoro Homepage

THHN; THWN-2 Building Wire, Copper, 8 AWG, 1C, Green, Stranded, 1 ft

  • Mfr # 20492505

  • Zoro # G111130495


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Trade Designation
THHN; THWN-2
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20492505
Zoro #
G111130495
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
1 ft
Nominal Outside Dia.
0.217 in

Details

Item
Building Wire
Trade Designation
THHN; THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.