Zoro Homepage

THHN; THWN Building Wire, Copper, 10 AWG, 1C, White, Stranded, 500 ft

  • Mfr # 22974057

  • Zoro # G009997964


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN; THWN
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22974057
Zoro #
G009997964
UPC #
32886845666
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
500 ft
Nominal Outside Dia.
0.165 in

Details

Item
Building Wire
Trade Designation
THHN; THWN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
90°C
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW

Description

Southwires THHN and THWN is a multi-purpose building wire used in conduit and cable trays for service, feeders and branch circuits in commercial and industrial applications. It is also used as a conductor in NM-B, UF-B, SER, SEU and MC. Southwires THHN is rated for 600-Volt and has a heat capacity of up to 90°C.Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildingsConductors are annealed soft copper, rated at 600-Volt and heat, moisture, gasoline and oil resistantInsulated with tough, heat and moisture-resistant PVCUse in wet or dry locations at temperatures not to exceed 194°F 90°C or not to exceed 167°F 75°C when exposed to oil or coolantWhite color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.