Zoro Homepage

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 22955904

  • Zoro # G916261585


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Application
Branch Circuit Wiring, Wet or Dry Conduit
Conductor Insulation Color
Black
Minimum Bend Radius
1/2 in
Jacket Material
Nylon
Temperature Rating - Maximum Wet
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22955904
Zoro #
G916261585
UPC #
032886313790
Country of Origin
United States

Dimensions

Minimum Bend Radius
1/2 in
Overall Length
1,000 ft
Nominal Outside Diameter
0.11 in
Conductor Size
14 AWG

Details

Item
Building Wire
Application
Branch Circuit Wiring, Wet or Dry Conduit
Conductor Insulation Color
Black
Jacket Material
Nylon
Temperature Rating - Maximum Wet
167 Degrees F
Number of Conductors
1C
Packaging
Spool
Number of Strands
19
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Ampacity at Maximum Temperature
25 A
Voltage
600 V
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Material
Copper
Conductor Insulation Material
PVC
Conductor Design
Stranded
Trade Designation
THHN, THWN
Fire Resistance Rating
Not Rated

Description

Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.