Zoro Homepage

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 24250304

  • Zoro # G116261583


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Temperature Rating - Maximum Wet
167 Degrees F
Conductor Design
Stranded
Ampacity at Maximum Temperature
30 A
Temperature Rating - Maximum Dry
221 Degrees F
Packaging
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24250304
Zoro #
G116261583
UPC #
032886313714
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Nominal Outside Diameter
0.13 in
Conductor Size
12 AWG
Minimum Bend Radius
1/2 in

Details

Temperature Rating - Maximum Wet
167 Degrees F
Item
Building Wire
Conductor Design
Stranded
Ampacity at Maximum Temperature
30 A
Temperature Rating - Maximum Dry
221 Degrees F
Packaging
Spool
Application
Branch Circuit Wiring, Wet or Dry Conduit
Number of Strands
19
Fire Resistance Rating
Not Rated
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Conductor Insulation Color
Pink
Jacket Material
Nylon
Conductor Insulation Material
PVC
Number of Conductors
1C
Conductor Material
Copper
Trade Designation
THHN, THWN
Voltage
600 V

Description

BuildingWire,THHN,THWN,Pnk,12AWG,1,000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.