Tray Cable, THHN, 10 AWG, 2 C, Black, PVC, Stranded, 600V, Outdoor, 500 ft

  • Mfr # 40849202

  • Zoro # G714739644


product price:  $683.99
/ea
Sold in multiples of 10 for $6,839.90
Additional $12.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40849202
Zoro #
G714739644
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
500 ft
Outside Dia.
0.41 in
Overall Length
500 ft
Conductor Size
10 AWG
Nominal Outside Dia.
0.41 in
Nominal Outside Diameter
0.41 in

Details

Item
Tray Cable
Trade Designation
THHN
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Shielding
Shielded
Wire Color
Black, Red
Temp. Rating
250 Degrees C (Short Circuit Conditions)
Shielding Material
PVC
Conductor Insulation Material
PVC
Number of Ground Conductors
0
Conductor Insulation Color
Black, Red
Packaging
Reel
Number of Strands
7
Temperature Rating - Maximum Dry
482 Degrees F
Temperature Rating - Maximum Wet
167 Degrees F

Description

Tray Cable, Number of Conductors 2, Wire Size 10 AWG, Trade Designation TC-ER, Jacket Material CPE, Wire Color Black, Red, Shielding Shielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.41 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.