Zoro Homepage

Trc, 4/4 Cable 480V/80A ELCI/GFCI

  • Mfr # 24796001-1

  • Zoro # G615388378


product price: $2,052.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Color
Black
Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24796001-1
Zoro #
G615388378
UPC #
24098901940
Country of Origin
Honduras

Details

Housing Material
Polymer
Color
Black
Voltage
480V

Description

  • • Applications Include: Motors, Manufacturing Equipment, Pumping Systems, Welders, Pressure Washers, Freight Lifts
  • • Drop Out Voltage: 60% Rated Voltage - Typically
  • • Connection Type: 2 ft Flying Leads
  • • Has 2' of cable on both line and load side
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: 4/4 AWG
  • • Power On Indication: Lighted Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.