Zoro Homepage

Trouble Light With Hook and Switch, Fluorescent Lamp, 13 W Lamp, 120 V, 1 Head

  • Mfr # L1797

  • Zoro # G508790134


product price: $34.39
/ea
Sold in multiples of 6 for $206.34

Key Features

Voltage
120 V
Watts
13 W
Lumens
825 Lumens
Light Technology
Fluorescent
Standards
UL cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1797
Zoro #
G508790134
UPC #
90529617421
Country of Origin
United States

Dimensions

Overall Length
6 ft

Details

Voltage
120 V
Watts
13 W
Lumens
825 Lumens
Light Technology
Fluorescent
Standards
UL cUL

Description

Southwire Trouble Light, 120 V, Fluorescent Lamp, 13 W Lamp, 1 Head, 825 Lumens, Polycarbonate Lens, 6 ft 18/2 AWG SJT Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.