Type SJEO Power Supply Cord, 125 VAC, 3 14 AWG Copper Conductor, 6 ft L

  • Mfr # 9857SW0008

  • Zoro # G210401618


product price:  $13.55
/ea
Sold in multiples of 25 for $338.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9857SW0008
Zoro #
G210401618
UPC #
29892098575
Country of Origin
United States

Description

Southwire Power Supply Cord, Type SJEO, 125 VAC, 15 A, 3 Conductors, Copper Conductor, 14 AWG Conductor, 0.525 in OD, 6 ft Length, 3 in ROJ End Style, 41/30 Strands, TPE Insulation, TPE Jacket, Black Jacket, -50 to 105 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.