Type SJEO Power Supply Cord, 125 VAC, 3 16 AWG Copper Conductor, 6 ft L

  • Mfr # 9855SW0008

  • Zoro # G510401646


product price:  $12.55
/ea
Sold in multiples of 50 for $627.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9855SW0008
Zoro #
G510401646
UPC #
29892098551
Country of Origin
United States

Description

Southwire Power Supply Cord, Type SJEO, 125 VAC, 13 A, 3 Conductors, Copper Conductor, 16 AWG Conductor, 0.39 in OD, 6 ft Length, 3 in ROJ End Style, 26/30 Strands, TPE Insulation, TPE Jacket, Black Jacket, -50 to 105 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.