Type SJTW Extension Cord, 15 A at 125 VAC, 25 ft L Cord, 3 Conductors
- Mfr # 2587SW8802
- Zoro # G516311734
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Nominal Outside Dia.
0.595 in
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Temp. Rating
-40 to 60 deg C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2587SW8802
- Zoro #
- G516311734
- UPC #
- 29892825874
- Country of Origin
- United States
- Color
- Yellow
- Plug Configuration
- NEMA 5-15P
- Number of Conductors
- 3
- Temp. Rating
- -40 to 60 deg C
- Receptacle Configuration
- NEMA 5-15R
- Jacket Material
- PVC
Dimensions
- Nominal Outside Dia.
- 0.595 in
- Cord Length
- 25 ft
- Wire Size
- 12 AWG
Description
Southwire extension cord type SJTW, 15 A at 125 VAC, 25 ft cord, 3 conductors, 12 AWG conductor, copper, 0.595 in outside dia, PVC insulation, PVC, NEMA 5-15R receptacle, NEMA 5-15P plug, -40 to 60 DegC, yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.