Type SJTW Extension Cord with Lighted End, 125 VAC, 3 12 AWG Bare Copper Conductor, 50 ft L

  • Mfr # 4188SW8802

  • Zoro # G116311745


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Wire Size
12 AWG
Number of Conductors
3
Location
Outdoor
Voltage
125 VAC
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188SW8802
Zoro #
G116311745
UPC #
29892330736
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Number of Conductors
3
Location
Outdoor
Voltage
125 VAC
Jacket Color
yellow
Max. Amps
15 A
Number of Outlets
3
Trade Designation
SJTW
Jacket Material
Vinyl

Description

Southwire Tri-Source extension cord type SJTW, 125 VAC, 15 A, 3 conductors, bare copper conductor, 12 AWG conductor, 0.595 in OD, 50 ft L, 65/30 strands, PVC insulation, PVC, yellow, -40 to 60 DegC. Innovative block provides additional outlets for power distribution. Vinyl jacket resists moisture, abrasion and prolonged exposure to sunlight. Reinforced blades help prevent accidental bending or breaking and a heavy duty strain relief protects electrical connections resulting in longer cord life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.