Type SPT-3 Power Supply Cord, Sleeve Packaging, 125 VAC, 2 14 AWG Bare Copper Conductor, 3 ft L

  • Mfr # 9743SW8823

  • Zoro # G310382251


product price:  $6.59
/ea
Sold in multiples of 25 for $164.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9743SW8823
Zoro #
G310382251
UPC #
29892097431
Country of Origin
United States

Description

Southwire Power Supply Cord, Type SPT-3, Sleeve Packaging, 125 VAC, 15 A, 2 Conductors, Bare Copper Conductor, 14 AWG Conductor, 0.11 in OD, 3 ft Length, Plug End Style, 41/30 Strands, PVC Insulation, PVC Jacket, Beige Jacket, -40 to 60 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.