Type SPT-3 Power Supply Cord, Sleeve Packaging, 125 VAC, 2 16 AWG Bare Copper Conductor, 4 ft L

  • Mfr # 9724SW8809

  • Zoro # G410382229


product price:  $7.55
/ea
Sold in multiples of 25 for $188.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9724SW8809
Zoro #
G410382229
UPC #
29892097240
Country of Origin
United States

Description

Southwire Power Supply Cord, Type SPT-3, Sleeve Packaging, 125 VAC, 13 A, 2 Conductors, Bare Copper Conductor, 16 AWG Conductor, 0.089 in OD, 4 ft Length, 5-15P Right Angle Plug End Style, 26/30 Strands, PVC Insulation, PVC Jacket, -40 to 60 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.