Zoro Homepage

UF-B Non-Metallic Underground Feeder Cable, 14 AWG, 2C, 25 ft

  • Mfr # 6963144

  • Zoro # G710753736


product price: $48.55
/ea

Key Features

Trade Designation
UF-B
Wire Size
14 AWG
Number of Conductors
2C
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963144
Zoro #
G710753736
UPC #
32886266027
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
25 ft

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Number of Conductors
2C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products