Non-Metallic Underground Feeder Cable, UF-B, 6 AWG, 3C with Ground C, Gray, PVC, Stranded, 600V AC

  • Mfr # 14782705

  • Zoro # G1979197


product price:  $2,530.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Trade Designation
UF-B
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14782705
Zoro #
G1979197
UPC #
032886266713
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
500 ft
Nominal Outside Dia.
1.22 in x 0.36 in
Conductor Size
6 AWG
Overall Length
500 ft
Grounding Conductor Size
10 AWG
Minimum Bend Radius
6 1/8 in
Nominal Outside Diameter
1.22 in x 0.36 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Packaging
Spool
Application
Outside Post Lamps, Pumps
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Black, Red, White
Grounding Conductor Insulation Material
Uninsulated
Grounding Conductor Insulation Color
Bare
Number of Strands
7
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F

Description

Underground Feeder Cable, Number of Conductors 3, Wire Size 6 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 1.22 in x 0.36 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.