Non-Metallic Underground Feeder Cable, UF-B, 8 AWG, 3C with Ground C, Gray, PVC, Stranded, 600V AC

  • Mfr # 14783505

  • Zoro # G1980965


product price:  $1,777.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Trade Designation
UF-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14783505
Zoro #
G1980965
UPC #
032886266669
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
500 ft
Conductor Size
8 AWG
Overall Length
500 ft
Nominal Outside Dia.
1.06 in x 0.30 in
Nominal Outside Diameter
1.06 in x 0.30 in
Grounding Conductor Size
10 AWG
Minimum Bend Radius
5 5/16 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Packaging
Spool
Application
Outside Post Lamps, Pumps
Grounding Conductor Insulation Material
Uninsulated
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare

Description

Underground Feeder Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 1.06 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.