Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WeldingCable, EPDM, 1/0AWG, 600V, Blk, 500ft

  • Mfr # 104150508

  • Zoro # G803927549


product price: $2,491.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Wire Size
1/0 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Length
500 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104150508
Zoro #
G803927549
UPC #
029892287009
Country of Origin
United States

Dimensions

Wire Size
1/0 AWG
Length
500 ft
Nominal Outside Dia.
525 mm
Size (Awg or Kcmil)
1/0 AWG
Overall Length
500 ft
Nominal Outside Diameter
20.67 in
Conductor Size
1/0 AWG

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
1026 x 1/0 AWG
Allowable Ampacity
260
No. of Strands
1026
Nom. Od (Mils)
525mils
No. of Conductors
0
Number of Conductors
1
Conductor Design
Stranded
Conductor Insulation Material
EPDM
Number of Strands
1,026
Conductor Insulation Color
Black

Description

Welding Cable, Wire Size 1/0 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 500 ft, Voltage 600 V, Stranding 1026 x 1/0 AWG, Nominal Outside Dia. 525 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.