Zoro Homepage

WeldingCable, EPDM, 1AWG, 600V, Black, 500ft

  • Mfr # 104140508

  • Zoro # G703927571


product price: $2,022.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Size
1 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Length
500 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104140508
Zoro #
G703927571
UPC #
029892286934
Country of Origin
United States

Dimensions

Wire Size
1 AWG
Length
500 ft
Nominal Outside Dia.
498 mm
Size (Awg or Kcmil)
1 AWG
Overall Length
500 ft
Nominal Outside Diameter
19.61 in
Conductor Size
1 AWG

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
798 x 1 AWG
Allowable Ampacity
220
No. of Strands
798
Nom. Od (Mils)
498mils
No. of Conductors
0
Conductor Design
Stranded
Number of Conductors
1
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black
Number of Strands
798

Description

Welding Cable, Wire Size 1 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 500 ft, Voltage 600 V, Stranding 798 x 1 AWG, Nominal Outside Dia. 498 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.