Zoro Homepage

WeldingCable, EPDM, 2AWG, 600V, Black, 500ft

  • Mfr # 104130508

  • Zoro # G003927561


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Wire Size
2 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Length
500 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104130508
Zoro #
G003927561
UPC #
029892286903
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
500 ft
Nominal Outside Dia.
420 mm
Size (Awg or Kcmil)
2 AWG
Conductor Size
2 AWG
Nominal Outside Diameter
16.54 in
Overall Length
500 ft

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
651 x 2 AWG
Allowable Ampacity
190
No. of Strands
651
Nom. Od (Mils)
420mils
No. of Conductors
0
Conductor Insulation Material
EPDM
Conductor Design
Stranded
Conductor Insulation Color
Black
Number of Strands
651
Number of Conductors
1

Description

Welding Cable, Wire Size 2 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 500 ft, Voltage 600 V, Stranding 651 x 2 AWG, Nominal Outside Dia. 420 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.