Zoro Homepage

WeldingCable, EPDM, 3/0AWG, 600V, Blk, 250ft

  • Mfr # 104170408

  • Zoro # G403927567


product price: $1,761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Size
3/0 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104170408
Zoro #
G403927567
UPC #
029892287146
Country of Origin
United States

Dimensions

Wire Size
3/0 AWG
Length
250 ft
Nominal Outside Dia.
635 mm
Size (Awg or Kcmil)
3/0 AWG
Conductor Size
3/0 AWG
Overall Length
250 ft
Nominal Outside Diameter
25 in

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
1615 x 3/0 AWG
No. of Conductors
0
No. of Strands
1615
Allowable Ampacity
350
Nom. Od (Mils)
635mils
Conductor Insulation Material
EPDM
Number of Strands
1,615
Conductor Design
Stranded
Conductor Insulation Color
Black
Number of Conductors
1

Description

Welding Cable, Wire Size 3/0 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 250 ft, Voltage 600 V, Stranding 1615 x 3/0 AWG, Nominal Outside Dia. 635 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.