Zoro Homepage

WIRE BUILD 10/3NM WGX25 FT 30A Orange

  • Mfr # 63948421

  • Zoro # G516238475


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Voltage
600 volt
Trade Designation
NM-B
Jacket Material
PVC
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63948421
Zoro #
G516238475
UPC #
32886263620
Country of Origin
United States

Details

Standards
UL Listed
Voltage
600 volt
Trade Designation
NM-B
Jacket Material
PVC
Conductor Design
Solid
Number of Conductors
3 insulated wires with bare ground

Description

WIRE BUILD 10/3NM WGX25 FT 30A Inner conductors are type THHN, rated 90 Degrees Celsius, 600 volt. Solid strands. Outer jacket is PVC, rated at 75 Degrees Celsius. Amp rating of the product is limited to that for 60 Degrees Celsius rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings, and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL Listed. /2 = 2 insulated wires with bare ground. /3 = 3 insulated wires with bare ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.