Zoro Homepage

Wire South 100 ft. 10/2 Solid Romex Type NM-B WG Non-Metallic Orange

  • Mfr # 28829028

  • Zoro # G516238512


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Annealed soft copper
Temp. Rating
90°C
Trade Designation
NM-B
Voltage
600 volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28829028
Zoro #
G516238512
UPC #
32886263149
Country of Origin
United States

Details

Conductor Material
Annealed soft copper
Temp. Rating
90°C
Trade Designation
NM-B
Voltage
600 volts

Description

The Southwire Romex SIMpull 100 feet. Orange 10/2 NM-B Cable is designed for indoor residential use. This non-metallic sheathed cable is ideal for dry locations where temperatures do not exceed 194 degree Fahrenheit. Annealed soft copper conductors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.