WOODS CORDSTOR, 16/3 SJT 25 ft YLW/BLK REEL W

  • Mfr # 2801

  • Zoro # G309587315


product price: $59.89
/ea
Sold in multiples of 3 for $179.67

Key Features

Retractable Cord Length
25 ft
Number of Outlets
4
Cord Color
Black
Max. Amps
10 AMP
Wire Size
16 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801
Zoro #
G309587315
UPC #
78693028014
Country of Origin
Unknown

Dimensions

Retractable Cord Length
25 ft
Wire Size
16 gauge

Details

Item
Cord Reel
Number of Outlets
4
Cord Color
Black
Max. Amps
10 AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.