Shop SOUTHWIRE
See all product information
Create Account
Wounded Warrior Project Indoor or Outdoor 25 ft. L Blue/Red/White Extension Cord 12/3 SJTW
- Mfr # 2547SWUSA1
- Zoro # G315828051
product price:Â
$
47.15
/ea
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Jacket Material
Vinyl
Cord Length
25 ft
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2547SWUSA1
- Zoro #
- G315828051
- UPC #
- 29892052034
- Country of Origin
- United States
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Jacket Material
- Vinyl
- Standards
- UL Listed
Dimensions
- Cord Length
- 25 ft
Description
GFCI: No *Gauge Conductors: 12/3 SJTW *Insulation Material: *Maximum Amperage: 15 *Minimum Temperature: -40 *Number of Outlets: 1 *OSHA Listed: *Packaging Type: Sleeve *Plug Type: *Product Type: Extension Cord *Sub Brand: Wounded Warrior Project *UL Li
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.